For detailed information, other images and documents, please select individual articles from the following table.
Thermostat SMART KORE
Smart thermostat with Wi-Fi connection. Available in black or white with flush mounting or wall mounting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Nominal supply voltage:
- 12 V from BUS
- 230 V 50/60 Hz from mains (with add-on)
Consumption:
- 12 V 60-95 mA (73 mA nominal) from BUS
- 230 V 10-15 mA (12 mA nominal) from mains (with add-on)
3.5 inch TFT display with capacitive touchscreen
Outputs:
- 1 analogue output 0-10 V, max. 40 mA
- 2 bistable relays, max. load 2 A (min. cosφ 0.9)
- 1 RS485 serial BUS (home automation)
- 1 OpenTherm BUS
Wireless device compliant with 802.11 b/g/n standard, frequency 2,412-2,484 GHz, transmission power < 20 dBm
Horizontal installation on a wall or fruit pallet, 3 modules
ErP classification
- Relay output: class IV
- 0-10 V output: class V
- OpenTherm output: class V
Sizes:
- Without wall bracket 97.7×42×116 mm (H×D×L)
- With wall bracket 97.7×43×116 mm (H×D×L)
Weight:
- Without wall bracket 223 g
- With wall bracket 280 g
Available versions:
- 9501012425 White flush-mounted thermostat
- 9501012426 White wall-mounted thermostat
- 9501012427 Black flush-mounted thermostat
- 9501012428 Black wall-mounted thermostat
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!