For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Single-component, ready to use
- Strongly adheres to metallic surfaces, forms a protective barrier against rust and corrosion
- Protects welding on galvanised surfaces/ferrous materials that are placed in enclosed or open spaces
- Forms a durable, non-cracking film that is paintable
- Good electrical conductivity
Anti-corrosion
- Enhanced long-lasting protection against weathering
- High resistance to salt and water, ideal in places with strong oxidising potential
- Covering and adherent power, protects welds, gates, and all items exposed to corrosion
Rapid drying
A light coat is sufficient to achieve a well-covering protective layer
Ideal for iron, steel, aluminium surfaces, including industrial equipment, metal structures, profiles, production, plates, sheets, fences
Areas to be treated must be clean and dry. Shake the canister well and apply the product with very light sweeps holding the canister approx. 25 cm from the surface. For best results apply two coats of the product. When finished, invert the canister and spray until air is expelled to clear zinc residues from the valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!