For detailed information, other images and documents, please select individual articles from the following table.
Zinc protectant METAL LIGHT ZINC
Protectant, zinc- and aluminium-based, for all metallic surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Protects against corrosion
- Resistant to most acids and alkaline solutions
- Very good coverage – quick drying
- Similar appearance to the original protection
- Combination of zinc and aluminium
- Enhanced long-lasting protection against weathering
- Protects all metallic surfaces from corrosion
- Good resistance to water
- Good electrical conductivity, suitable for spot welding
- No dust once fully dry
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
The surface to be treated must be clean, dry, and free of grease, oil and dust. Shake the canister well before use. Spray at a distance of approx. 25–30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!