Welcome to Würth Italy For trade customers only
Window sill drilling screw pias® A2 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Window sill drilling screw pias® A2 stainless steel

  • Nominal diameter: 4.2 mm
  • Washer diameter: 12 mm
  • Length: 20 mm
  • Head diameter: 7.95 mm
  • Washer thickness: 2 mm
  • Drill tip length: 3 mm
  • Head height: 2.8 mm
  • Drill tip diameter: 2.8 mm
  • Internal drive: AW20
  • Material: Stainless steel A2
  • Surface: Plain
  • Thread type: Self-tapping screw thread
  • Material of washer: PA - Polyamide
  • Colour of disc: Natural
  • Shape of tip: Drilling tip
  • RoHS-compliant: Yes
  • Head type: Pan head