For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Countersunk head
Key advantages
- Drill, tap and fasten in a single operation
- Reduced time and effort
- Excellent connection with no thread tolerance and no installation errors
- No need for marking or using tools other than the drill driver
- Excellent installation torque transmission thanks to the innovative
- AW drive/insert
- Finish: Black Delta Seal coating
The black Delta Seal finish is an aesthetic coating that has roughly the same corrosion resistance as white zinc plating (A2K). Neither coating is suitable for outdoor use or wet conditions. We recommend the use of stainless steel in these cases.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!