Welcome to Würth Italy For trade customers only
Drilling screw, round head with AW drive piasta®
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 1
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 2
Drilling screw, round head with AW drive piasta<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, round head with AW drive piasta®

A2 stainless steel with drill bit tip and moulded thread made of hardened steel, pan head and AW drive. For fastening steel and aluminium profiles on steel substructures ≤ 3 mm and aluminium ≤ 4 mm

See product details

Available in 14 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Additional optimum torque transmission by the AW drive



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm and 4.8 mm

  • Aluminium/steel for ∅ 4.8 mm

  • Aluminium/aluminium for ∅ 4.8 mm