Pull-out basket EASY CORNER
Corner cabinet carousel fitting Easy Corner
CARSLFITT-3/4-SI-600
price per selected packing unit
Register now and access more than 125,000 products
For 900-mm corner cupboard with 45-cm door, internal span 414 mm
Made up of:
- Sliding base, basket holder frame, frame for door
- Chrome-plated wire baskets, 2 pc
- Chrome-plated wire corner baskets for door, 2 pc
- Extension to fasten door with frame included
Right-left mounting
Requires hinges with 175° opening to be ordered separately
Datasheets(X)
![]() | |
Suitable for cabinet width | 900 mm |
Material | Steel |
Surface | Lacquered |
Load capacity | 50 kg |