Solid carbide single-tooth cutter, plastic, right-hand cutting with right twist
Single-tooth cutter SC HSC WN RR typeW HA plastics
CTR-SNGLTO-WN-PVC-SC-D10,0MM
Register now and access more than 125,000 products
Datasheets(X)
Product code | 6495 |
Material to be processed | Aluminium |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 72 mm |
Cutting edge length (l2) | 30 mm |
Number of cutting edges (Z) | 1 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium |