540 Fuel shut-off valve capillary L5m INAIL CAL
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
130 Balancing valve f hydr. systems cast iron CAL
130 Balancing valve for hydraulic systems CAL
132 Balancing valve with flow meter CAL
253 Safety relief valve for solar systems PN10 CAL
311 Safety relief valve regular certified FF CAL
312 Safety relief valve regular certified MF CAL
319 Pla. discharge tundish f safety group 5261 CAL
510 Anti-thermosiphon check valve CAL
519 Dif. by-pass valve adj. w graduated scale CAL
5219 Tempering valve adjustable with knob CAL
5231 Adj. thermost. mix. valve f cent. systems CAL
527 Safety relief valve cert./calibrated INAIL CAL
540 Fuel shut-off valve capillary L5m INAIL CAL
541 Fuel shut-off valve capillary L5-10M INAIL CAL
542 Temp. relief valve with fail-safe action CAL
548 Hydr separator epoxy resin coat. steel bod CAL
5521 Elbow tundish CAL
553 Pre-adjustable automatic filling unit CAL
558 Autm. shut-off cock for expansion vessels CAL
5580 Ball valve f exp. vessels w drain cock CAL
573 Non control backfl prvnt w different pres. CAL
574 Backfl prev red/contr pressure zone bronze CAL
574 Backflow prev red/contr pres zone LOW LEAD CAL
574 Backflow prev reduced/contr. pressure zone CAL
574000 Automatic charging unit with BA typ CAL
575 Backfl prev red/contr pressure zone bronze CAL
6000 LEGIOMIX EL- mix. valve w therm. disinf. CAL
625 Min. pressure safety sw. manual reset IP44 CAL
625 Safety pressure switch manual reset IP40 CAL
626 Flow switch for 1 - 8IN pipes IP54 CAL
691 Water hammer reducing loop CR copper CAL
694 INAIL test pocket 1/2 Inch connection CAL
Automatic filling valve with gauge ALM WAT
Automatic oil shut-off diaphragm valve SIC10 WAT
Backflow prev. BA JRT-BA IL 3/4IN JRT-BA DN65 JUD
Balanc. val. MF Tacosetter Rondo self-sl. fit. KLA
Balancing valve FF Tacosetter Bypass 100 KLA
Balancing valve MF Tacosetter Inline 100 KLA
Balancing valve MM Tacosetter Inline 100 KLA
Brass ball valve w/self-seal. red lever hand. GIM
Cable control fire lever LACPT WAT
Cillit AQA Therm HES refill. station w/flowm. BWT
Controllable reduced press zone discon. BABM WAT
Desalination unit HEIFI-Fuellblock PURE JUD
Diaphragm safety valve MSV WAT
Diaphragm safety valve fixed calibr. INAIL VST WAT
Diesel fuel probe G20 for TLM WAT
Diesel solenoid valve auto closed M10M15 WAT
Differential relief valves for heating DU146 PIT
Discharge funnel safety with heat shield IS WAT
Disconnector EDE
Exten. bracket F3/4 IN with screw/dowel CIM
Flexible pipe polyethylene PE50 for TLM WAT
Flow switch for liquid tubing 1-8 inch FLU25PL WAT
Fuel shut-off valve NVFN-FLAM STOP WAT
Fuel tank load relief valve SW90N WAT
Full automatic filling valve AL WAT
Heating system manual reset press switch PRM WAT
Hydraulic separators REH
L-shaped bracket wall fixing 21,5 mm complete CIM
Lever-operated oil shut-off valve RIS WAT
Mechanical level indicator horizontal MECAV WAT
Mechanical level indicator vertical MECAV WAT
Mini lockout press switch manual reset PRMIN WAT
Multifunctional counterweight suction unit MB WAT
One-way diesel line filter RV1 WAT
Pneumatic level indicator universal TLM WAT
Pressostat for pump and autoclaves 1-5 bar PA5 WAT
Pressostat for pumps/autoclaves 2-12 bar PA12 WAT
Pump un. DN25 3 way w/const. value adj. PGM KR TUX
Pump unit DN25 therm. temperatur control PG KR TUX
Pump unit DN25 w/3 way mixer Davos TUX
Pump unit DN25 w/o mixer Davos TUX
Pump unit DN25 w/o mixer w/bracket PGR TUX
Pump unit DN32 w/3 way mixer PGM TUX
Pump unit DN32 w/o mixer w/bracket PGR TUX
Safety valve for compressed air S245B PIT
Softening unit HEIFI-Fuellblock SOFT JUD
System overpressure valve with switch USVR WAT
Tank filler cap TCS WAT
Tank vent hose cap without thread CTS WAT
Therm. mixer valve Novamix High Capacity 70 KLA
Therm.mix.valve 35-70degr C Novamix Value 70FS KLA
Thermal safety discharge cald. STS-SECURFLUX WAT
Threaded thermostatic mixing valves TM200 PIT
Threaded thermostatic mixing valves TM3400 PIT
Two-way idesel line filter RV2 WAT
Under-boiler polyphosphate dispenser 5459 XP CAL