Balancing valve FF Tacosetter Bypass Solar 185 KLA
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
250 Autom. air vent for solar thermal systems CAL
251 DISCALAIR autm air vent f solar therm. sys CAL
Adj. ther. mixing valve f/ solar thermal syst. CAL
Balancing valve FF Tacosetter Bypass Solar 130 KLA
Balancing valve FF Tacosetter Bypass Solar 185 KLA
Ball valve VENUS FF T-handle alum. yellow EFF
Ball valve VENUS FF with steel lever yellow EFF
Ball valve VENUS MF T-handle alum. yellow EFF
Ball valve VENUS MF with steel lever yellow EFF
Ball valve VENUS angle FF with T-handle alu EFF
Ball valve VENUS angle FM with T-handle alu EFF
Ball valve VENUS angle MF with T-handle alu EFF
Ball valve VENUS angle MM with T-handle alu EFF
Central unit gas detection 1 probe CIVIC 1 WAT
Central unit gas detection 4 probe CIVIC 4 WAT
Deaerator f. solar therm. sys. w/ drain DISCAL CAL
Deaerator for solar thermal systems DISCAL CAL
Gas filter 2 bar G2 CAL
Gas leak detector Built-in GSW-GAS SENTINEL WAT
Gas leak detector w. acoustic-lumin. alarm GSX WAT
Gas pressure closing filter regulator CAL
Gas seal DIN 3535 thk 2mm TIR
Gas sensor for CIVIC1 and CIVIC4 UR13 WAT
Gasket Mapress FKM blue GEB
O-Ring FKM green profile f solar and oil Uniko RAC
O-Ring FKM green profile for solar and oil M RAC
Pressure gauge for gas CAL
Safety relief valve f. solar thermal sys. PN10 CAL
Seal. element FKM f appli. area high temp 2286 VIE
Solenoid auto. ON-OFF gas norm. closed GSAV-R WAT
Solenoid valve gas normal. closed man reset EV WAT
Solenoid valve gas normal. open man reset MSVO WAT
Solenoid valve gas normal. open man. reset MSV WAT
Tap for gas pressure gauge with opening button CAL
Twin-pipe solar terminal w/o regul. PGS multi TUX
Twin-pipe solar terminal w/o regulation PGS XL TUX
Yellow spiral flexible conduit self-ex. GUA WAT