Basic body Quattro four-way changeover 3-way HAN
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
1/2in. M stop valve round plate BSS
100MM extension for art. LIG078-978-180-980 PAF
Adapter plate for iBox universal 2 HAN
Basic body Quattro four-way changeover 3-way HAN
Basic body Trio Shut-off-/diverter valve 2-way HAN
Basic body conceal shut-off body 1/2 IN 40 l/m HAN
Bath spout 140 mm Adria GRO
Bath spout 172 mm Allure GRO
Bathtub spout Logis HAN
Chromed drain valve for basin GLO
Clic-Clac SR rnd waste G1 1/4 in w/ overf.+dr. PAF
Clic-Clac sq. waste G1 1/4 in w/ overfl.+drain PAF
Clic-Clac waste G1 1/4 in w/ overf. sst. PAF
Clic-Clac waste G1 1/4 in w/ overflow+drain PAF
Click-Clack square drain Strada II sinks IDS
Elle-Effe wall tap w/ Slim air aerator M24x1 PAF
Elle-Effe wall tap with aerator M28x1 PAF
Extension 25mm for wall-mounted basin mixer HAN
Extension for art. 010 H41MM PAF
Extension for art. 010-011 H43MM PAF
Extension for art. 015 H30MM PAF
Extension for art. 015 H30MM with diverter PAF
Extension for art. 018-019-518-519 H20MM PAF
Extension for art. BOX010 H30MM PAF
Extension for iBox universal 25mm basic body HAN
Extension set 20-80 mm 1/2-3/4-1 inch GRO
Extension set 25 mm Rapido E inc. univ. GRO
Extension set 4 m Blue GRO
Extension set 50 mm Rapido E universal GRO
Extension set REH
Extension w/ diverter for art. 018-019 H30MM PAF
Extension with diverter for art. BOX015 H30MM PAF
Fixed shower bracket with square plate BSS
Flexible tap extender with aerator F22x1 0135 PIA
Hole cover plug w/collar, chr.-pl. brass 0670 PIA
Hole cover plug, chr.-pl. w/rod and seal 0675 PIA
Lever complet set for flush-mounted stopcocks REH
Light conc. base, floor-stand., art. 031-032 PAF
Light wall washbasin tap D.18, metal plate PAF
Mixer flow regulator accessories PAF
Plate set for Rautitan LX compact manif. REH
Push open sink drain chromed GLO
Push open sink drain with ceramic top GLO
Rough fit. set for universal urinal control GEB
Shut-off-/diverter valve S Trio/Quattro conc HAN
Sink drain 7122 VIE
Sink drain for basin provid. with no overflow GLO
Sink drains with threaded brass spigot TIR
Spacer 22mm between tiles and outer set HAN
Spacer MF 3/4in.x3/4in. swiv. caps w/side grip TIR
Square stop valve 1/2in.M + shower bracket BSS
Stop valve shwr bra.+hose con. round plate BSS
Stop valve shwr bra.+hose con. square plate BSS
Uni. extension set 25 mm Rapido SmartBox GRO
Universal chrome-plated drain 2075 VP PIA
Universal chrome-plated drain 2076 VP PIA
Universal valve 5125 VIE
Urinal Control plate EDITION SHL
Urinal flushing pipe straight D.18 GRO
VIP Clic-Clac waste G1 1/4 in w/ overf.+drain PAF
Ventilated drain w/overflow w/plug and chain HUT
Ventilated sink drain with rubber plug HUT
Wall tap 170 mm PAF
Waterfall spout XL shower and bath 1/2in.M BSS