Condensation drain cap stainless steel Pd STA
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
Chimney identification plate set Pd STA
Condensation drain cap stainless steel Pd STA
Elbow ET/IT 45°Pd STA
Elbow ET/IT 90° Pd STA
Elbow with inspection opening ET/IT 90° Pd STA
Inspection f. high-temperature system IT/ET Pd STA
Inspection m/f T200 double wall stainl. steel STA
Intermediate plate IT/ET stainless steel Pd STA
Locking band stainless steel Pd STA
Mouthpiece with rain hood Pd STA
Oversize IT/ET stainless steel Pd STA
Reducer IT/ET stainless steel Pd STA
Single / twin-wall adapter IT/ET Pd STA
Straight element ET/IT L1000mm Pd STA
Straight element ET/IT L330mm Pd STA
Straight element ET/IT L500mm Pd STA
T piece 135° stainless steel Pd STA
T piece 90° double-walled stainless steel Pd STA
T-piece 90° reduced to D80mm twin-wall Pd STA
Truncated conical cap stainless steel Pd STA