Conical union F/F ISO 4144 Fig.340 sst EUC
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
Barrel ext. screw f. welded pipe sst. 530/316L RAC
Barrel nipple ISO4144 Fig.530 sst. EUC
Cap hexagon stainless steel 300 RAC
Conical union F/F ISO 4144 Fig.340 sst EUC
Double nipple reduced stainless steel 145 RAC
Double nipple reduced stainless steel 280 RAC
Elbow 45 degree FF stainless steel 121 RAC
Elbow 45 degree MF 122 stainless steel RAC
Elbow 90 degree FF stainless steel 90 RAC
Elbow 90Gr MF stainless steel 92 RAC
Elbow 90° reduced stainless steel FF FIG.90 GFF
Female cross stainless steel 180 RAC
Hose connector male thread stainless steel 344 RAC
M/F flat seat barr. union ISO4144 Fig.331 sst. EUC
Male cap hexagon stainless steel 292 RAC
Nipple simple stainless steel FIG.531 GFF
Rautitan SX un term w male thread stai. steel REH
Reduced sleeve extension stainless steel 146 RAC
Reduced sleeve stainless steel 140 RAC
Reducing tee stainless steel 132 RAC
Single nipple sst. 531 RAC
Sleeve stainless steel MF FIG.529a GFF
Socket welding end stainless steel 600/316L RAC
Stainless steel sleeve 268 / 316L RAC
Stainless steel square plug 291 RAC
T-piece reduced 6KT MF stainless steel 141 RAC
T-piece stainless steel 131 RAC
Union conical coupling IT/IT stainl. steel 330 RAC