Expander stainless steel eccentric ET/IT Ps STA
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
Adjustable wallband stainless steel Ps STA
Blind cap with handle Ps STA
Brage connection reduced single wall 135° Ps STA
Centring band stainless steel Ps ST
Chimney identifi cation plate Kit Ps STA
Chimney sleeve stainless steel IT/IT Ps STA
Condensation drain cap Ps STA
Elbow 45° ET/IT stainless steel single wall Ps STA
Elbow 90° ET/IT stainless steel single wall Ps STA
Expander stainless steel eccentric ET/IT Ps STA
Expansion plug T200 stainless steel STA
Expansion plug with spring T600 stainl. steel STA
Hose clamp bracket SCH
Inspection element stainless steel ET/IT Ps STA
Leadax flashing for inclined roofs 5°-30° Ps STA
Locking band Ps STA
M/F intermediate plate Ps STA
Mineral wool insulation cylinder SCH
Pair of angle f. plate support stainless st Ps STA
Pipe shell alu coated with glass wool 1000° lt STA
Pipe shell with rock wool 250°C It STA
Reducer double mono steel IT/ET Ps STA
SS single wall F-F connection Gasfix SCH
SS single wall closed base Gasfix SCH
SS twin wall weather collar SCH
Silicone gasket resistant 200° STD
Storm/rain collar stainless steel Ps STA
Straight element ET/IT L1000mm single wall Ps STA
Straight element ET/IT L330mm single wall Ps STA
Straight element ET/IT L500mm single wall Ps STA
Tee connection ET/IT stainless steel 90° Ps STA
Tee connection reduc. stainless st. 90° IT Ps STA
Tee connection reduc. to D80 ET 90° Ps STA
Truncated cap w rain cover stainless steel Ps STA
Truncated conical cap stainless steel Ps STA
Wallband with threaded bar stainless steel Ps STA