Flex pipe roll SMF STA
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
Blind cap Pab STA
Chimney identification plate set Pab STA
Chimney support elbow 87°ET/IT Pab STA
Coaxial elbow 45 degree IT/ET DN60/100 Pab STA
Coaxial elbow 87 degree IT/ET DN60/100 Pab STA
Coaxial pipe IT/ET DN60/100 Pab STA
Coaxial set Universal 1 exhaust sys. ET/IT Pac STA
Coaxial set Universal 6 exhaust sys. ET/IT Pac STA
Condensation drain cap Pab STA
Elbow 87° ET/IT Pab STA
Elbow ET/IT 45° Pab STA
Elbow with inspection 87° ET/IT Pab STA
Exhaust grid polyprop. Pab STA
Fixing clamp stainless steel Pab STA
Flex pipe roll SMF STA
Inspection element ET/IT Pab STA
Monoblock splitter Universal Pab STA
Oversize ET/IT STA
Plastic centring band Pab STA
Reduction ET/IT STA
Single-lip gasket in black EPDM PAB
Splitter sleeves for Immergas Pab STA
Stainless steel exhaust grid Pab STA
Straight element ET/IT L1000MM Pab STA
Straight element ET/IT L2000MM Pab STA
Straight element ET/IT L250MM Pab STA
Straight element ET/IT L500MM Pab STA
Suction/anti-intrusion grid polyprop. Pab STA
Suction/anti-intrusion grid stainless st. Pab STA
Tee piece 87° ET/IT Pab STA
Wall cover rose Pab STA
Wallband Pab STA