SML cast iron drain branch 68° PRE
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
Cast iron drain column support bracket PRE
Cast iron pipes and fittings, others
Drain bend cast iron SML 15 degrees PRE
Drain bend cast iron SML 30° PRE
Drain bend cast iron SML 45° PRE
Drain bend cast iron SML 68° PRE
Drain bend cast iron SML 88° PRE
Drain bend cast iron SML exten. end 88° PRE
Drain pipe cast iron SML sleeveless PRE
Dual drain branch cast iron SML 88° PRE
Eccentric drain reducer cast iron SML PRE
FP Rapid coupling w/EPDM gasket PRE
Konfix coupl. for steel or plastic mat. to SML PRE
Pass-through fitting DN70-DN80 PRE
Rollfix coupling for cast iron pi. to dr. pi. PRE
SML cast iron circular inspec. opening w/cover PRE
SML cast iron column support without bracket PRE
SML cast iron drain branch 45° PRE
SML cast iron drain branch 68° PRE
SML cast iron drain branch 88° PRE
SML cast iron drain corner branch 88° PRE
SML cast iron drain plug PRE
SML cast iron rectang. inspec. opening w/cover PRE
SML cast iron vertical/horizontal trap PRE
SML cast iron white water drain trap PRE