Screw connection with ET 90 degree TOF-MP U22 EFF
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
45degr elbow 4011 Deltapress UNI
90degr elbow 4006 Deltapress UNI
90degr elbow w. male take off 4008 Deltapress UNI
90degr elbow w.female take off 4009 Deltapress UNI
90degr elbow with union nut 4012 Deltapress UNI
90degr tee 4005 Deltapress UNI
90degr tee w. Increas. takeoff 4029 Deltapress UNI
90degr tee w. female take off 4007 Deltapress UNI
90degr tee with male take off 4010 Deltapress UNI
Bend 45° with SC-Contur Profipress 2426 VIE
Bend 45° with SC-Contur Profipress 2426.1 VIE
Bend 90° with SC-Contur Profipress 2416 VIE
Bend 90° with SC-Contur Profipress 2416.1 VIE
Coupling 4001 Deltapress UNI
Double wall plate fitting 4035 Delapress UNI
Female connection 4004 Deltapress UNI
Fitting three-piece IT straight MP RM18 GIM
Insert piece w. female thread Sanpress 2212.1 VIE
Insert piece with male thread Sanpress 2211.1 VIE
L-screw con. IT with mounting base TOF-MP U82 EFF
L-screw con. both con multilay pipe TOF-MP U21 EFF
Male connection 4003 Deltapress UNI
Mapress T-piece copper equal GEB
Mapress copper T-piece with internal thread GEB
Mapress copper bend GEB
Mapress copper bend with insertion end GEB
Mapress copper reduction with insertion end GEB
Mapress copper sleeve GEB
Mapress copper transition angle 90 dgr with IT GEB
Mapress copper transition with external thread GEB
Mapress copper transition with internal thread GEB
Multi-pin press T-piece IT RM154 GIM
Multi-pin press T-piece RM150 GIM
Multi-pin press T-piece reduced RM151 GIM
Multi-pin press T-piece with ET RM153 GIM
Multi-pin press cover 90° elbow RM130SP GIM
Multi-pin press fitting 45° curved RM144 GIM
Multi-pin press fitting 90° curved RM122 GIM
Multi-pin press fitting ET straight RM107 GIM
Multi-pin press fitting IT straight RM109 GIM
Multi-pin press fitting reduced straight RM103 GIM
Multi-pin press fitting straight RM102 GIM
Multi-pressure bend 90° IT RM129 GIM
Multi-pressure bend ET 90° RM127 GIM
Press bracket bend wall-mount. IT 90° MP RM139 GIM
Press fitting straight adapter base cap R179 GIM
Press fitting w. flat seat cap straight R179SP GIM
Reduced 90degr tee 4013 Deltapress UNI
Reducer Sanpress 2215.2NC VIE
Reducer coupling 4002 Deltapress UNI
Reducer with SC-Contur Profipress 2415.1 VIE
Reducing sleeve w. SC-Contur Profipress 2415.2 VIE
Sanpress connection fitting w. SC-Contur 2263 VIE
Sanpress-Wall plate with SC-Contur 2225.5 VIE
Sanpress-transition angle 90° SC-Contur 2214.2 VIE
Sanpress-transition fitting w. SC-Contur 2262 VIE
Sanpress-transition fitting w. SC-Contur 2265 VIE
Screw con. straight external thread TOF-MP U13 EFF
Screw con. straight internal thread TOF-MP U12 EFF
Screw conn. straight reduced double TOF-MP U11 EFF
Screw connection straight double TOF-MP U11 EFF
Screw connection with ET 90 degree TOF-MP U22 EFF
Screw connection with IT 90 degree TOF-MP U22 EFF
Shut-off tap with knob 4015 Deltapress UNI
Shut-off tap with rosette 4016 Deltapress UNI
Shut-off valve with press connection MP RM173 GIM
Sleeve with SC-Contur Profipress 2415 VIE
Straight F fitting w/union nut 4014 Deltapress UNI
Straight fitting with swivel nut Eurokono 4022 UNI
T-piece 90° curved IT MP RM19 GIM
T-piece multilayer pipe increa. TOF-MP U31 EFF
T-piece with SC-Contur Profipress 2418 VIE
T-piece with SC-Contur Sanpress 2217.2 VIE
T-screw con. multilayer pipe re/ce TOF-MP U31 EFF
T-screw conn. for multilayer pipe TOF-MP U31 EFF
T-screw conn. multilayer lat/red TOF-MP U31 EFF
T-screw connection with IT TOF-MP U32 EFF
Transit angle 90° w. SC-Contur Sanpress 2214.2 VIE
Transition piece w. SC-Contur FT Sanpress 2212 VIE
Transition piece w. SC-Contur male thread 2211 VIE
Transition sheet 90° w SC-Contur Sanpress 2214 VIE
Wall plate elbow fitting 4034 Deltapress UNI