ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank
End mill SC WN Z4 2xD/1.3xD 35-38° TiAlN-S HA
ENDMIL-ECOSP-K-UV-SC-TIALN-HA-D10
Register now and access more than 125,000 products
Datasheets(X)
Product code | 7627 |
Material to be processed | Steel |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Clearance diameter (d3) | 9.5 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 35-38° |
Length (l1) | 50 mm |
Cutting edge length (l2) | 13 mm |
Clearance length (l3) | 20 mm |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.25 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels |