Welcome to Würth Italy For trade customers only
Particle board screw ASSY® 3.0
Particle board screw ASSY<SUP>®</SUP> 3.0 - 1
Particle board screw ASSY<SUP>®</SUP> 3.0 - 2
Particle board screw ASSY<SUP>®</SUP> 3.0 - 3
Particle board screw ASSY<SUP>®</SUP> 3.0 - 4
Particle board screw ASSY<SUP>®</SUP> 3.0 - 5
Particle board screw ASSY<SUP>®</SUP> 3.0 - 6
Particle board screw ASSY<SUP>®</SUP> 3.0 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw ASSY® 3.0

Burn. steel, full thread, countersunk, AW drive

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head


  • Screws even into window construction fittings without damaging the coating


Tip with ring thread/tip with counter thread


  • The right tip reduces cracking

  • Reduces cracking, especially when used near edges

  • Reduces tightening torque

  • Horizontal ring punching effect: collects shavings during screw-in


Asymmetrical threading


  • Fastens lightly

  • Less effort required for tightening – optimal penetration

  • 50% savings in time

  • Single thread on small sizes: increases torque while tightening and increases shear strength


AW drive


  • Perfect fit between the driver and the screw head

  • Optimal force transmission thanks to the perfect geometry of the drive surfaces

  • Lasts longer

  • Optimal and rapid centring

  • Optimal contact surfaces reduce expulsion forces (preventing the bit from coming out)

  • Reduced wear: even distribution of force prevents the surface coating of the screw and the screw head from being damaged
Notice

Not suitable for use with wall plugs as the cutting thread and the milling tip can damage the nylon. We recommend using wood or Wüpofast screws.