For detailed information, other images and documents, please select individual articles from the following table.
ASSY 4 TRH BLACK large truss head screw, zinc-nickel plated steel, black, full thread, large truss head
Special black full-thread screw with high corrosion resistance (500 h salt spray test), rounded large truss head and underside shank reinforcement for fastening gate fittings or metal units made of flat steel in wood.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
RW recess ensures excellent power transmission
- Larger contact surface at the bit increases created power.
- More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit.
- Fewer bit changes, 1 bit for multiple screw diameters.
- Is compatible with previous AW recess.
Well-designed, flat and visible metal connection
- Flattened, round large truss head with flat contact surface under the head and integrated shank reinforcement offer a precise fit and high load transmission when used in pre-drilled round holes in metal.
Maximum resistance to over-tightening at high feed rates
- Higher load transmission in compact and hard woods due to coarse thread with reinforced, asymmetrical thread flank geometry.
- Better anchorage due to higher thread flanks.
Smooth thread start ensures optimised piercing and engaging of the screw
- Minimal splitting due to material displacement by the dome-shaped milling elements in the tip.
- Minimal friction when driving in the thread reduces the amount of force required.
High strength values and ductility
- Precise heat treatment guarantees high strength values and high ductility.
- We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of the ASSY screws can be carried out in the Würth timber construction software from a dia. of 5 mm.
- ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered woods. For applications in plastic fixings where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
ETA-11/0190 approved
The requirements of the European Technical Approval (ETA) must be observed.
For steel-to-wood connections designed for withstanding large pull-out forces
The full thread starting immediately below the head enables a high load-bearing connection designed for withstanding large pull-out forces, e.g. hardware-to-wood or plywood-to-wood connection. The maximised thread length increases the force required to pull out the screw.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- 5x higher corrosion protection of the zinc-nickel plated surface, chromium(VI)-free 8 µm layer thickness, compared to yellow zinc plated surfaces, 500 h according to the salt spray test in accordance with DIN EN ISO 9227.
- Coloured acid-resistant top coat protects against natural tannic acids.
- ASSY screws are approved for quasi-static loads.
- For optimum use of the screw, use perfectly fitting RW bit.
- For cylindrical 90° holes in the metal tab to be fastened, we recommend ASSY screws with shank reinforcement (ASSY 4 Combi, ASSY plus VG 4 combi, ASSY 4 JH joist hanger screw). The gap between the hole and the screw shank should not exceed 1 mm in accordance with DIN EN 1993-1-8.
- For a load-bearing wood-to-metal connection, ASSY screws must be tightened to a torque value. Tightening torque = required prevailing torque x 1.2 < 90 % of the breaking torque.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!