Welcome to Würth Italy For trade customers only
ASSY® 4 VGN CSMP construction screw Steel zinc plated full thread countersunk milling pocket head

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 VGN CSMP construction screw Steel zinc plated full thread countersunk milling pocket head

Special full-thread screw with countersunk milling pocket head for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural timber construction in indoor dry areas or wet areas.

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • RW recess ensures optimal power transmission

  • Larger contact surface at the bit offers increased power

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW recess

  • Clean countersinking in softwood or engineered wood

  • Easy countersinking of screw head in wood due to optimised milling pockets

  • No chipping in coated chipboards due to improved milling effect and increased number of milling pockets up to dia. 4.5 mm

  • Perfect fit of 90° head in fittings with metal countersinks

  • Visually appealing countersunk finish in wood-wood applications and precise countersunk finish in metal-wood applications due to innovative milling pockets

  • Optimum balance between joining and countersinking

  • Perfect countersinking in coated chipboard

  • Clean finish of the countersunk head in solid wood

  • Braking effect on metal and milling effect on wood

  • Optimised number of milling pockets depending on the application

  • Highest power transmission in the tensile and compressive direction

  • For high load-bearing wood-to-wood connections regardless of the load direction

  • No pre-drilling required

  • No splitting or cracking of the wood

  • Little run-off of long screws

  • High strength values and ductility

  • Precise heat treatment guarantees high strength values and high ductility
Notice

We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a diameter of 5 mm.



Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.



ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.

Approved in accordance with ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed.