Welcome to Würth Italy For trade customers only
HHS 100 PLUS adhesive lubricant
HHS 100 PLUS adhesive lubricant - 1
HHS 100 PLUS adhesive lubricant - 2
HHS 100 PLUS adhesive lubricant - 3

For detailed information, other images and documents, please select individual articles from the following table.

HHS 100 PLUS adhesive lubricant

High-performance dry lubricant for extremely dusty and dirty environments with excellent lubricating properties due to the boron nitride additive.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Reduction in wear due to targeted application


  • Excellent creep and penetrating properties.

  • Dry protection layer ensures excellent sliding properties and prevents the adhesion of dust, dirt and other impurities.

  • Eliminates creaking and squeaking noises.


Outstanding protection and durability


  • Ideally suited for lubrication in very dirty, dusty and dry environments.

  • Extended lubrication intervals due to the wear resistance of the lubricated surfaces.

  • Outstanding sealing behaviour against moisture and dirt.

  • Offers long-lasting corrosion protection.


Wear resistance and material compatibility


  • Boron nitride allows a wide temperature range for consistent lubrication.

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication).

  • Outstanding material compatibility with steel, non-ferrous metals, stainless steel, EPDM, FKM, NBR.

  • Free of microplastics.
Proof of Performance

This product is NSF H1 registered (173356). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

Notice
  • NSF certification for use in the food industry.

  • NSF registered in accordance with NSF H1: The product can come into contact with foodstuffs for technical reasons.

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
Application area

This product is NSF H1 registered (173356). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.