Welcome to Würth Italy For trade customers only
Diamond cutting disc Longlife & Speed 3D Extreme
Diamond cutting disc Longlife & Speed 3D Extreme - 1
Diamond cutting disc Longlife & Speed 3D Extreme - 2
Diamond cutting disc Longlife & Speed 3D Extreme - 3
Diamond cutting disc Longlife & Speed 3D Extreme - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Longlife & Speed 3D Extreme

Yellow for construction sites. For angle grinders. With outstanding cutting properties for all construction trades thanks to innovative 3D technology.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

3D technology


Special arrangement of the diamonds for outstanding cutting properties



Protection against undercut — especially when working with particularly abrasive materials


Thanks to 3 special protective segments with a height of 15 mm.



3x more cutting edges when compared with similar cutting discs


Thanks to a new segment shape (short tooth technology).



Optimised cooling


Special cooling openings with an "arrow arrangement" provide additional cooling and serve as a captive running direction indicator.



Advantages for the user


  • Extremely low vibration

  • Extremely clean cutting edges

  • An extremely low amount of friction, resulting in low heat generation

  • Extremely quiet-running

  • Extremely accurate

  • An extremely low amount of undercut

  • Extremely quick
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury