Welcome to Würth Italy For trade customers only
MULTI PLUS hybrid sealant

For detailed information, other images and documents, please select individual articles from the following table.

MULTI PLUS hybrid sealant

Universal, permanently elastic hybrid sealant and free of isocyanates, solvents and silicone

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The MULTI PLUS hybrid sealant is based on an innovative hybrid polymer, which ensures excellent adhesion and flexibility

  • It offers a high density, which provides a reliable seal

  • With a Shore hardness that ensures a balance between strength and elasticity, it is ideal for a wide range of applications

  • The hardening speed enables quick and efficient application

  • The sealant is highly versatile and suitable for use in a wide range of temperatures

  • It remains stable even at extreme temperatures and retains its properties

  • The high elongation at break ensures exceptional flexibility and adaptability

  • Optimal skin forming time for precise application and adjustment

  • It can be painted over, allowing seamless integration into existing surfaces

  • Coating compatibility ensures that the sealant can be used with different colours and paints

  • With a long shelf life, the sealant remains ready for use over an extended period of time

  • The MULTI PLUS hybrid sealant is environmentally friendly and low-emission, making it a sustainable choice
Notice

MULTI PLUS can be painted over with most water-based paints. However, due to the large selection of paints and varnishes available, we strongly recommend a compatibility test before use.



MULTI PLUS cannot be used as a glazing sealant.



When applying, make sure that no sealant is spilt on the surface of the materials next to the joint. Applying masking tape on the surface next to the joint can prevent this.



A complete absence of UV radiation can cause the sealant to change colour.



When using different reactive joint sealants, the first joint sealant must be fully cured before the next one is applied.



Not suitable for bonding applications in aquariums.



Do not use for applications where continuous immersion in water is possible.



Discolouration of the product can occur due to chemicals, high temperatures and UV radiation.



Avoid contact with bitumen, tar or other plasticiser-emitting materials such as EPDM, neoprene, butyl etc. as this may cause discolouration and loss of adhesion.

Compliant with ISO 11600 F 25LM



Tested in accordance with ASTM C1248: No staining on natural stone



Tested in accordance with ISO 16938-1 (testing for staining of natural stone by sealants)



Meets the requirements of the UNI 11673-1 standard



EN 15651-1: F-EXT-INT-CC 25LM



EN 15651-4: PW-EXT-INT-CC 25LM