Welcome to Würth Italy For trade customers only
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD) - 1
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4032 replaces DIN 934 | There is no interchangeability | Nominal diameter changed | Nut heights partially changed | Wrench sizes for M10, M12, M14, M22 changed | Only for standard thread | Fine thread was transferred to ISO 8673 | Dimensions larger than M39 do not reach the test loads in accordance with ISO 898-2​due to their geometry.