Welcome to Würth Italy For trade customers only
Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)
Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML) - 1
Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products


Fasteners with zinc plated chromium(VI)-free thick-layer passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and sealing coat (top coat with integrated lubricating particles).





Advantages overview:





  • Higher quality replacement for common zinc plated coatings such as A2C or A3C.

  • Adjusted friction coefficient range from 0.09 μ to 0.14 μ due to top coat with integrated lubricating particles.

  • Thermal load capacity up to 120 °C.

  • Even coating distribution.

  • Functional and decorative.
Notice

ISO 4032 replaces DIN 934 | There is no equivalence | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread adopted in ISO 8673.



Dimensions larger than M39 do not achieve the test forces specified in ISO 898-2​due to their geometry.