For detailed information, other images and documents, please select individual articles from the following table.
Line stopper set 2 pieces
Set with 2 pieces for a variety of applications, reliable prevention of fluid escaping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Effective blocking of lines
- Reliably prevent fluid from escaping during repairs or replacement of parts
- Protects lines from dirt and other impurities
- Black clamp with swivelling cone adapts automatically to the required sealing angle
- Blue clamp reliably seals both sides of a banjo fitting on a fuel line or brake line
- Raised nubs on grip for a firm hold and ease of use
Technical data
- Length: 100 mm, AF; 90 mm, BL
- Opening width: 30 mm, AF; 20 mm, BL
- Rubber cones 1 x diameter 17.5 mm, swivelling; 2 x diameter 17.5 mm, rigid
Scope of delivery
- 1 x LS type 1 black, one sided, with opening diameters 8.4-10.8-13 mm
- 1 x LS type 2 blue, double sided
- Universal application for lines between 4.75 and 13 mm
- Securely blocks lines when repairing or replacing components
- Universal use, ideal for lines of various sizes and virtually all automotive fluids
- Suitable for use with brake lines, fuel lines, vacuum lines, gear oil lines and coolant lines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!