Welcome to Würth Italy For trade customers only
Power PLUS mounting tape
Power PLUS mounting tape - 1
Power PLUS mounting tape - 2
Power PLUS mounting tape - 3
Power PLUS mounting tape - 4
Power PLUS mounting tape - 5
Power PLUS mounting tape - 6
Power PLUS mounting tape - 7
Power PLUS mounting tape - 8

For detailed information, other images and documents, please select individual articles from the following table.

Power PLUS mounting tape

Highly transparent, UV-resistant, double-sided high-performance adhesive tape for demanding indoor and outdoor assembly bonding.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely high, long-lasting adhesive strength


Supports up to the following loads per metre:


  • 32 kg at 50 mm width

  • 16 kg at 25 mm width

  • 12 kg at 19 mm width

  • 7.5 kg at 12 mm width


Suitable for universal use


  • Excellent moisture and UV resistance makes it suitable for use outdoors or in humid environments.

  • Suitable for bonding different materials with differences in thermal expansion.

  • High temperature and solvent resistance.


2 in 1: Bonds and seals in a single step


  • Immediate, tension-free bonding.

  • Very soft, supple adhesive tape for a particularly strong seal.

  • Highly dynamic load absorption reduces vibrations and impacts.


Ideal for visible bonds


  • The transparent adhesive ensures aesthetic bonding of translucent materials.

  • Optimal design without any unsightly holes, screws, rivets etc.

  • Material is not weakened by drilling, riveting etc.
Notice

The final adhesive force is achieved after approx. 48 hours at room temperature.


Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure that you comply with them when designing and executing your application. We always recommend mechanical securing for adhesive bonding above head height (1.80 m).

Application area
Base material table for transparent mounting tapes
Power PLUS mounting tapePower mounting tape
0894905012
0894905019
0894905025
0894909008
0894909009
0894909025
MetalAluminium

*****

****

Steel

****

*****

Wood and stoneConcrete

*****

****

Granite

****

****

Marble

**

***

Brick (cut surface)

*

*

Fired brick

**

**

Sand-lime brick

**

-
Beech

***

***

Spruce

***

**

Larch

***

***

OtherGlass

****

****

Bituminous substrates--
Silicone--
PlasticsPMMA

***

***

ABS

**

**

PC (polycarbonate)

***

***

PVC

**

**

Polyethylene (PE)--
Polypropylene (PP)--
Teflon (PTFE)--
EPDM--
*Limited adhesion
**Moderate adhesion
***Good adhesion
****Very good adhesion
*****Excellent adhesion
-No adhesion

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!