For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose lithium-free grease for fifth wheel couplings, cargo
High-load grease for premium fifth wheel coupling applications. Extremely adhesive, with high impact protection and excellent protection against wear and cold welds in slow-running/oscillating fifth wheel couplings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-performance grease for high-quality fifth wheel couplings
Extremely adhesive, high impact protection and excellent protection against wear and cold welds in slow-running/oscillating fifth wheel couplings
Suitable for
High-performance lubrication of fifth wheel couplings
Molybdenum disulphide (MoS2) and graphite provide additional protection
The extreme adhesion and very high base oil viscosity allow the grease to adhere to fifth wheel couplings for long periods and provide first-class protection and corrosion resistance
Excellent resistance to water
Excellent adhesion
High resistance to impact loads
Silicone-free, resin-free and AOX-free
Heavy-duty fifth wheel lubrication. Molybdenum disulphide (MoS2) and graphite provide additional protection. The extreme adhesion and very high base oil viscosity allow the grease to adhere to fifth wheel couplings in the long-term and provide first-class protection and corrosion resistance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!