For detailed information, other images and documents, please select individual articles from the following table.
Precision folding mask STRONG
Pre-folded masking film with fibre-reinforced special paper tape to meet the highest demands for masking indoors and outdoors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fibre-reinforced washi paper
- Extremely tear-resistant adhesive tape due to special fibre reinforcement, which minimises unwanted tearing - even after multiple paint applications
- The supple, extremely thin material ensures precise and clean paint edges
- For very precise bonding that prevents paint, varnishes and glazes from running
- Brilliantly suited for both solvent- and water-based paint systems
High-quality, statically charged, corona-treated HDPE film
- Good adhesion to most substrates due to electrostatic charge
- Paint splashes adhere to the film
- Prevents paints from flaking or running uncontrollably
High adhesive strength and can be removed without leaving residues
- Special acrylic adhesive ensures good adhesion with high bonding strength
- Suitable for most smooth, rough and uneven substrates
- Also suitable for slightly damp surfaces
Heat- and UV-resistant
- UV resistance of up to 6 months (Central European climatic conditions) also enables long-term bonding in outdoor areas
- Heat-resistant up to +100 °C for max. 20 minutes
- Wait until the tape is dry before removing it
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
- Exercise caution with paints containing zinc or zinc oxide as they may leave residues
- On 'sensitive' base materials such as parquet, laminate, cork, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is completed, otherwise it will be difficult to remove
The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Protects surfaces and objects effectively, reliably and quickly from dirt, dust, paint splashes, paint bleed and plaster residues in just one work step.
Ideally suited for masking in the painting and plastering sectors, industrial painting processes, painting in the automotive and metal sectors as well as renovation work. In addition, it is ideally suited to demanding applications in varnish application and filling work.
Suitable for use on most smooth, rough and uneven substrates, including glass, stone, metal sheets, untreated plastics, wood, masonry, plaster etc.
To ensure optimal adhesion, the surface must be cleaned before use. The surface should be dry and free from dust, oil, solvents or other chemicals.
Unroll the adhesive tape and press it firmly onto the desired surface. Then unfold the film.
Do not leave the adhesive tape on the substrate for longer than the time specified or it may leave a residue. After drying, remove the tape steadily and carefully at a 45° angle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!