For detailed information, other images and documents, please select individual articles from the following table.
Plastering border with shadow gap and fabric one piece
Absorption of movement max. 2 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Shadow gap
- Neat finish (only about 1 mm of the white edge visible)
- Protects the foam tape
Coextruded mesh: Allows secure and permanent attachment of the mesh.
Supported removal tab prevents the profile from tilting.
Two noses (9 mm wide)
- Simplifies smoothing the reinforcement and plaster layers
- Reinforcing mesh positioned in upper third of reinforcement adhesive
Important! This bead is not part of the VDPM guideline.
For sealing window and door joints in ETICS against driving rain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!