Welcome to Würth Italy For trade customers only
VKP BASIC NX sealing tape
VKP BASIC NX sealing tape - 1
VKP BASIC NX sealing tape - 2
VKP BASIC NX sealing tape - 3
VKP BASIC NX sealing tape - 4

For detailed information, other images and documents, please select individual articles from the following table.

VKP BASIC NX sealing tape

For sealing against the effects of wind, sunlight and rain and for preventing heat losses in accordance with the specifications of the Energy Saving Ordinance and RAL Quality Assurance in Germany

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Tested tape quality with driving rain resistance of 300 Pa


  • Usable up to a building height of 20 m



Tested resistance to direct weathering and UV


  • Increased safety and an extended range of applications

  • Avoids complaints and costly reworking



Large tape tolerance range


  • Tape also reliably seals joints with tolerances

  • Saves money by reducing number of tape sizes required



Time-saving application


  • No pre-treatment with primer required

  • No processing tools required


Pre-compressed and self-adhesive


  • The pre-compressed, single-sided self-adhesive VKP-Basic NX sealing tape reliably and permanently seals the joint in a single operation

  • Once the compression is released, the sealing tape develops a restoring force that presses firmly against the joint edges and compensates for unevenness in the joint

  • Depending on the installation time, the non-adhesive side develops a slight mechanical bond with the adjoining building material
Notice

Select the correct tape size:


  • Define the joint widths from the structure and classify in the "resistance to driving rain" scale

  • Then select the required tape size

  • Select the art. no. according to the tape colour

  • Define the roll quantity


Further information:


  • The expansion speed of VKP Basic depends on the temperature

  • The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values

  • The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperatures, the longer the recovery times.

  • In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location


** Only where installation is resistant to driving rain

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.