For detailed information, other images and documents, please select individual articles from the following table.
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6
With robust polyurethane and roller frame for longer shelf life and price savings through bulk packaging
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- This spiral cable is ideal for 24 V applications and offers a reliable connection with a 15-pin plug to 2x 7-pin plugs
- The generous working length allows flexibility and freedom of movement during use
- Made of robust polyurethane, the cable is particularly resistant to abrasion and mechanical stress
- The reinforced PA plug ensures additional stability and durability
- The large spiral diameter means that the cable remains stable and kink-free even when fully extended
- Suitable for use at a wide range of temperatures, making it versatile
- Compatible with EURO-6 standards
Ideal for 24 V applications in the automotive sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!