Welcome to Würth Italy For trade customers only
HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs
HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs - 1
 -  - 2
HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs - 3
HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs - 4
HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSS AlTiN SMART STEP stepped twist drill bit assortment 3 pcs

The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative geometry with three chip surfaces between the individual step transitions


  • Up to 3x longer service life compared to all other coated stepped drill bits

  • Significantly faster drilling compared to all other coated stepped drill bits

  • Minimal effort required

  • Completely smooth, perfectly controlled drilling process

  • Greatly reduced formation of burrs


SMART STEP technology


  • Up to 3x faster drilling compared to conventional stepped drill bits

  • Precision drilling without centring or centre-punching

  • No warping of sheet metal

  • Simple drilling or enlarging of an existing drill hole

  • No rattling or catching in the material

  • Precise, circular drilling without tearing or splintering


Deep ground spiral groove


Excellent chip removal



AlTiN multilayer wear protection coating


  • Extremely high temperature resistance of up to 1,150°C

  • Very high coating hardness of 3,200 HV

  • Multilayer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening



Available exclusively from Wurth

Notice
  • Cooling not absolutely necessary, but significantly extends the service life

  • Observe the rotation speed table

  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal.