Welcome to Würth Italy For trade customers only
Vapour retarder WÜTOP® DB 5-150

For detailed information, other images and documents, please select individual articles from the following table.

Vapour retarder WÜTOP® DB 5-150

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Membrane that acts as a vapour retarder, regulating the passage of water vapour from the inside of a building to the outside and preventing harmful condensation from forming in the thermal insulation.



Design


  • Top layer: water-repellent, non-slip and UV-stabilised propylene protective coating (PP)

  • Middle layer: vapour retarder membrane

  • Bottom layer: absorbent propylene protective coating (PP)


Airtightness


  • Stops ventilation from the inside

  • Prevents heat loss and helps to save energy


Appropriate breathability


  • Excellent heat insulation

  • Improves comfort

  • Helps to stop condensation from forming in the heat insulation in combination with water-vapour-permeable roof seals (Wütop® Trio, Wütop® 170, Wütop® ND, applied to the cold side (outside))


2SK version


  • Double-sided adhesive tape in the overlap area for outstanding hermetic sealing

  • No need for additional adhesive tapes for sealing the joints
Notice

Follow the installation instructions carefully



The installation must be professionally finished using sealing joints and connections with adhesive tape from the Eurasol® and Eurasol® plus assortment

EN 13984


Classification in accordance with UNI 11470-2015: Class B