Welcome to Würth Italy For trade customers only
Window and façade-tight

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window and façade-tight

Sealing of connection and expansion joints indoors and outdoors
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
  • Almost odourless

  • Good adhesion even without primer on most surfaces even if damp

  • Can be painted over

  • Compatible with natural stone

  • Permanently elastic once cured

  • Non-corrosive, suitable for many alkaline and metallic surfaces

  • Free of isocyanates, solvents, phthalates, tin and silicone


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • It should be painted over within the first three days after sufficient skin formation. Subsequent application of paint may cause adhesion problems.

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

  • Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.

  • Alkyd resin paints can cause drying problems

  • Risk of yellowing in contact with white alkyd resin paints and substances containing plasticiser, such as butyl, bitumen and VKP tapes, cannot be excluded

  • As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over

  • In the case of particularly sensitive natural stone, such as Jura and Carrara marble, preliminary testing is required

  • Remove excess smoothing agent from surfaces

  • Not suitable for use in floor joints for traffic routes

DIN EN 15651 - 1/4 Sealants for façade elements/pedestrian walkways



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.