Welcome to Würth Italy For trade customers only
Tapping screws ZEBRA PIAS
Tapping screws ZEBRA PIAS - 1
Tapping screws ZEBRA PIAS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws ZEBRA PIAS

With flange head for fastening slotted ducts

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Screw with AW recess

  • The fastening system of slotted ducts fastened to electrical switchboards saves a lot of time.

  • To ensure that the installation complies with IEC 23-22 (all elements must be insulated or covered with insulating material), we recommend attaching a screw cap. The cap is made of insulating material and prevents sharp edges from damaging the cable surface

  • The flange head distributes the surface pressure over a larger area, which prevents damage to the material

  • Thread in accordance with DIN 7970
Notice

Standard IEC 23 - 22 - Paragraph 2.2.05: Duct fastenings must BE INSULATED OR COVERED WITH INSULATING MATERIAL and must not have sharp edges that could damage the cabling



Install using the AW20 L 25 mm 1/4 inch bit included in each pack