Welcome to Würth Italy For trade customers only
zWasher Smart Disk Black-oxide 300 HV 1.7225 steel
zWasher Smart Disk Black-oxide 300 HV 1.7225 steel - 1
zWasher Smart Disk Black-oxide 300 HV 1.7225 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

zWasher Smart Disk Black-oxide 300 HV 1.7225 steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Using the zWasher Smart Disk, a screw connection can be assembled and disassembled axially with no bending torque and without a support arm. This procedure allows the required pre-tensioning force to be achieved with much higher precision and prevents damage to the components.



When connecting the screw and the nut, the appropriate zWasher counter-washer must also be placed beneath the nut.



Overview of advantages:



  • No need for a support arm

  • Screw connection with no lateral load

  • Less equipment required for assembly

  • High pre-tensioning accuracy

  • Low tool weight

  • Transmission of precise, high torques

  • Easy to use

  • Greatly reduced risk of accidents

  • Increases reusability of the connecting elements

  • Protects the machine contact surfaces

  • Reduced load on the tool


Burnished in line with DIN 50938